References
Bott:41002103.77V
Rubix:272A1653

Product details : BOTT 41002103.77V CUBIO MOBILE STORAGE BENCH (MPX)
Cubio mobile storage bench with 1 drawer-door cabinet / 1 drawer-door cabinet. Featuring a heavy duty, steel channel framework with integrated storage units 125mm diameter castors and a 40mm multiplex wood worktop. Delivered assembled. Equivalent cabinet - WxDxH:650/650x650x600mm. Drawer configuration: 2x 150mm with 100% extension slides (75kg U.D.L.) with two, perfo panel lined, reinforced 350 mm high. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1500x750x840
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
| Number of drawers | 2 |
Show UNSPSC/ECL@SS
£ 1,244.50 excl. VAT
/ Each
£ 1,493.40 incl. VAT
- Delivery usually within ( 16 ) days