References
Draper:75298
Rubix:156A4549
Manufacturer :75298


Technical specifications
| Width | 16 mm |
|---|---|
| Length | 3 m |
| Material | nylon-coated blade; abs case |
Product details : DRAPER 3M STEEL TAPE 75298
Tough impact resistant ABS case with soft grip, blade locking button and belt clip. Hold and measure button allows user to lock tape for accurate measurements with button on base to control speed of return blade into tape. Power return nylon coated blade has clear black and red graduations, metres into cm/mm and feet into inches, 1/8" and 1/16". Yellow wear resistant coating. Stud centre markings every 16". Self - aligning end hook for very accurate internal/external measurements.
Technical specifications
Attributes
| Width | 16 mm |
|---|---|
| Length | 3 m |
| Material | nylon-coated blade; abs case |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 4.01 excl. VAT
/ Each
£ 4.81 incl. VAT
- Delivery usually within ( 7 ) days