References
Draper:49431
Rubix:382A3356
Manufacturer :49431
EAN:5010559494316
Product details : DRAPER 49431 WHITE DUCT TAPE 30M X 50MM
Good quality strong waterproof cloth tape with multiple uses. Sticks to almost any dry, grease free surface. Shrink wrapped in singles with label.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 30 m |
| Colour | white |
Show UNSPSC/ECL@SS
£ 6.41 excl. VAT
/ Each
£ 7.69 incl. VAT
- Delivery usually within ( 7 ) days

