3M 2904D4850S HEAVY DUTY DUCT TAPE SILVER 48MMX50M


3M™ Heavy Duty Duct Tape 2904

References
3m:2904-SILVER
rubix:207A7367
manufacturer :7100098707
ean:8021684013065
brand logo
brand logo
Technical specifications
Width48 mm
Length50 m
ColourGrey

Product details : 3M 2904D4850S HEAVY DUTY DUCT TAPE SILVER 48MMX50M


The heavy duty duct tape is ideal for general maintenance, bundling, wrapping, attaching, sealing, protecting, and colour coding. Its aggressive synthetic rubber adhesive provides instant adhesion to a wide range of surfaces. Combined with an excellent conformability and high tensile strength makes it an ideal fit for bundling applications.
3M™ Heavy Duty Duct Tape 2904 is a versatile, durable general purpose duct tape with high holding power and a broad attribute performance for demanding jobs. It is designed for general maintenance, bundling, wrapping, attaching, sealing, protecting, and colour coding. It is made of polyethylene film on canvas fabric and a synthetic rubber adhesive.

Strengths

Aggressive synthetic rubber adhesive provides instant adhesion to a wide range of surfaces|| Excellent conformability and high tensile strength;Good initial tack and adhesion to variety of different surfaces|| Tears easily by hand in both directions;Excellent conformability and high tensile strength, ideal for bundling|| Good abrasion resistance;Good abrasion resistance|| Tears easily by hand in both directions;Individually wrapped for easy identification and to keep the roll clean until ready for use|| Packed individually - easy to identify

Applications

General maintenance, repair and protection;Pipe wrapping and duct seaming;Buidling and construction market applications;Bundling, sealing, semi permanent repair operations;Marking and labeling

Technical specifications


Attributes
Width48 mm
Length50 m
ColourGrey
Show UNSPSC/ECL@SS
£ 8.46 excl. VAT
/ Each
£ 10.15 incl. VAT
  • Usually arrives within 14 working days