3M 8979N48R PERFORMANCE PLUS DUCT TAPE NUCLEAR RED 48MMX54.8M


3M™ Performance Plus Duct Tape 8979N

References
3m:8979N48R
rubix:4505197
manufacturer :7000049014
ean:00048011539140
brand logo
brand logo
Technical specifications
Width48 mm
Length54.8 m
ColourRed

Product details : 3M 8979N48R PERFORMANCE PLUS DUCT TAPE NUCLEAR RED 48MMX54.8M


Use 3M™ Performance Plus Duct Tape 8979N for demanding applications in the nuclear power plant, ship building, and steel fabrication industries. Our tape seals, holds and protects, and comes in distinctive red and slate blue colours.

It’s UV, curl, sunlight and weather resistant for up to a year without deterioration, and has a conformable backing for easy handling. It also removes cleanly from most opaque surfaces after up to six months of UV exposure and weather.
Seal, hold and protect with the highly specialised 3M™ Performance Plus Duct Tape 8979N. Our tape is ideally suited for demanding applications in the nuclear power plant, ship building, and steel fabrication industries.

Strengths

Resists UV, sunlight, and weather to stay on for up to one year without deterioration;Use as tape 8979, but also suitable for nuclear applications.;Remove cleanly from most opaque surfaces;Curl-resistant, moisture-resistant, and conformable backing for easy handling;Removes cleanly from most opaque surfaces after up to six months of UV exposure and weather

Technical specifications


Attributes
Width48 mm
Length54.8 m
ColourRed
Show UNSPSC/ECL@SS
£ 45.04 excl. VAT
/ Each
£ 54.05 incl. VAT
  • Usually arrives within 14 working days