3M 897948 PERFORMANCE PLUS DUCT TAPE BLUE 48MMX55M 0.33MM


3M™ Performance Plus Duct Tape 8979

References
3m:1168034
rubix:80014128
manufacturer :7000001330
ean:00021200564680
brand logo
brand logo
Technical specifications
Width48 mm
Length54.8 m
ColourBlue
See all Specifications

Product details : 3M 897948 PERFORMANCE PLUS DUCT TAPE BLUE 48MMX55M 0.33MM


Constructed of polyethylene film laminated to cloth, backed by a rubber adhesive, this tape conforms to irregular and curved surfaces, resists curling, and tears off the roll cleanly for ease in application. It is an excellent choice for containment operations, where it provides a tight seal for attaching poly draping and closing cuffs.Our Performance Plus Duct Tape 8979 was tested according to UL723, ASTM E84. The tape can be used at temperatures up to 200 degrees F.Originally developed for heating, ventilating and air conditioning (HVAC) applications, duct tape is used today in a variety of maintenance, repair and construction settings. In addition to the traditional silver, we offer it in a variety of colors to enhance utility and aesthetics. Our sturdy cloth-reinforced tape can be torn from the roll and sticks instantly, providing solutions for patching, bundling, reinforcing, tabbing, taping/splicing insulation, capping pipe, securing conduit ends, marking, labeling, temporary repair, hanging polyethylene drapes and protecting against light sandblast overspray.
3M™ Performance Plus Duct Tape 8979 has a unique construction that allows for both permanent and temporary applications indoor and outdoor. It is removable with little or no adhesive residue from most opaque surfaces up to 6 months after application.

Strengths

No removing of sticky or dried-on residues|| Resists UV, sunlight, and weather to stay on for up to one year without deterioration;Special adhesive sticks immediately and reliably long-term to most surfaces|| Very high tack for quick and reliable attachment;Protects against light abrasion including overspray from bead blasting, sand blasting, and shot peening|| Strong waterproof backing resists wear, abrasion and weathering;Good choice for hanging polyethylene drapes for containment activities|| Provides a tight and moisture-resistant seal;Protects against grime, UV, and weather, then removes cleanly|| Tears easily by hand in both directions

Applications

Joining and sealing of sheetings, wallboards, metal and plastic ducting;Splicing of insulation, pipes and panels (hinge effect);Cauling and protection with film splicing for treatment or decontamination;Wrapping of containers and pipes;Container sealing and tarp repair

Technical specifications


Attributes
Package weight887,338 g
Width48 mm
Length54.8 m
ColourBlue
Show UNSPSC/ECL@SS
£ 31.99 excl. VAT
/ Each
£ 38.39 incl. VAT
  • Usually arrives within 14 working days