References
Advance Tapes:AT163 SIL 75MMX50M
Rubix:190059
Manufacturer :116799

Documents
Product details : ADVANCE AT163 THERMO SETTING DUCT TAPE 75MM X 50M SILVER
A polythene extruded gloss cloth tape coated with a thermosetting pressure sensitive adhesive. Good high and low temperature resistance -50 to +110°C. Resists salt water with good abrasion resistance. Colour silver, roll length 50m.
Technical specifications
Attributes
| Width | 75 mm |
|---|---|
| Colour | grey |
| Thickness | 0.3 mm |
| Material | polythene |
| Min. temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 26.42 excl. VAT
/ Each
£ 31.70 incl. VAT
- Usually arrives within 14 working days