References
Draper:64183
Rubix:382A5276
Manufacturer :64183
EAN:5010559641833

Product details : DRAPER 64183 HIGH SEC.LAMINATED P/LOCK 65MM
Laminated steel body with hardened steel shackle. Precision pin tumbler and brass cylinder. Special cover to prevent damage to locked item. Supplied with two keys. Key blanks are available separately.
Technical specifications
Attributes
| Material/finishing | steel |
|---|---|
| Body material | steel |
| Security Grade | security rating: 4 |
| Type | high-security laminated steel padlock with hardened steel shackle and bumper (2 keys) |
Show UNSPSC/ECL@SS
£ 22.28 excl. VAT
/ Each
£ 26.74 incl. VAT
- Delivery usually within ( 7 ) days
