ABUS-74/40HB75 YELLOW KD1 PADLOCK 40MM ALUMINIUM LONG SHACKLE


SAFETY LOCK

References
abus:58031
rubix:246A7456
brand logo
brand logo
Technical specifications
Material/finishingAluminium
Width40 mm
Diameter7 mm
See all Specifications

Product details : ABUS-74/40HB75 YELLOW KD1 PADLOCK 40MM ALUMINIUM LONG SHACKLE


The 74 safety lock contributes to the protection of your employees in several ways - among others because it fulfils the golden rule "One lock - one key - one operator" and thus offers a high level of security. It also has the key retention function: The key can only be pulled out when the padlock is fully locked. Only a fully closed lock is truly secure. The 74 also makes it easy to organise and plan locking systems. The ten colours of the Safety Lock 74 also ensure that confusion can be virtually ruled out or who takes on which tasks in the team. In addition to the different colours, our high-quality and clearly legible laser engravings can make it clear which person or purpose is associated with the individual padlock.

Strengths

// Solid aluminum core with steel shackle for best physical strength // Body and shackle insulated against electric shock // NANO-PROTECT™ shackle for superior corrosion resistance // Intrinsically safe, key retaining // Automatic locking for user convenience // Compact and lightweight // High precision 6-pin cylinder for better tamper resistance

Technical specifications


Attributes
Material/finishingAluminium
Width40 mm
Diameter7 mm
Body materialAluminium
FinishingNickel
Interior length75 mm
ColourYellow
Thickness20 mm
Total length126 mm
TypePadlock
Show UNSPSC/ECL@SS
£ 21.69 excl. VAT
/ Each
£ 26.03 incl. VAT
  • Usually arrives within 14 working days