References
Draper:70836
Rubix:382A6243
Manufacturer :70836
EAN:5010559708369
Product details : DRAPER 70836 AIR GREASE GUN 400CC
Manufactured from steel and aluminium, this air grease gun is suitable for automotive, agricultural and industrial applications. There is a pistol style hand grip for maximum user control and the cartridge chamber can be used with filler pump, bulk or a standard 400cc grease cartridge. It is supplied with both a flexible and an angular rigid steel delivery tube and has a 1/4" BSP connector.
Technical specifications
Attributes
| Material | steel and aluminium |
|---|---|
| Capacity | 400 ml |
Show UNSPSC/ECL@SS
£ 39.56 excl. VAT
/ Each
£ 47.47 incl. VAT
- Delivery usually within ( 7 ) days


