References
Draper:47807
Rubix:155A7093
Manufacturer :47807





Product details : DRAPER 500CC SL GREASEGUN 47807
Lever action gun for use with standard 400g grease gun cartridges and bulk. Supplied with delivery tube, connector with 1/8" BSPT thread and pressure relief valve. Safe working pressure 55MPa (6000psi).
Technical specifications
Attributes
| Capacity | 500 ml |
|---|---|
| Colour | blue |
Show UNSPSC/ECL@SS
£ 19.42 excl. VAT
/ Each
£ 23.30 incl. VAT
- Delivery usually within ( 7 ) days
