References
Pressol:05226
Rubix:211785
Manufacturer :05226
EAN:4103810052262

Documents
Product details : PRESSOL OIL CAN 750M PS 05226
Strengths
•Angled spout
•Angled spout enables lubricating in difficult to access locations
•Super flex spout
•Single-acting brass pump (EWMP)
•Pump enables drip feed
•All valves are ball valve type
•Pump, with 2 ball valves
•High surface quality, lacquered with environment-friendly water based paint
•Angled spout enables lubricating in difficult to access locations
•Super flex spout
•Single-acting brass pump (EWMP)
•Pump enables drip feed
•All valves are ball valve type
•Pump, with 2 ball valves
•High surface quality, lacquered with environment-friendly water based paint
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Capacity | 750 ml |
| Colour | blue |
| Height | 200 mm |
Show UNSPSC/ECL@SS
£ 22.13 excl. VAT
/ Each
£ 26.56 incl. VAT
- Usually arrives within 14 working days