References
Draper:47810
Rubix:155A9239
Manufacturer :47810





Product details : DRAPER 47810 PISTOL GREASE GUN
Zinc plated body with spring primed piston and air release valve complete with delivery tube and hydraulic connector. Safe working pressure 24MPa (4350 psi). Threaded 1/8" BSPT.
Technical specifications
Attributes
| Material | zinc plated body |
|---|---|
| Capacity | 120 ml |
| Colour | silver |
Show UNSPSC/ECL@SS
£ 19.35 excl. VAT
/ Each
£ 23.22 incl. VAT
- Delivery usually within ( 7 ) days
