GISS 853627 OILER METAL RIGID FLEXI SPOUT MATERIAL STEEL 350ML
Metal oiler, rigid and flexible spout
See technical informationSee documentsReferences
Mecaline:853627
Rubix:217A3653
EAN:3660338096952

Documents
Product details : GISS 853627 OILER METAL RIGID FLEXI SPOUT MATERIAL STEEL 350ML
Steel oiler.
.
All valves are ball valves. .
Rigid elbowed spout: 135 mm .
Flexible transparent spout: 210 mm .
Base area (Lxl): 144x84 mm .
Pump material: brass. .
Spout material: aluminum. .
Length of hose: 135 mm .
Hose material: PVC.
All valves are ball valves. .
Rigid elbowed spout: 135 mm .
Flexible transparent spout: 210 mm .
Base area (Lxl): 144x84 mm .
Pump material: brass. .
Spout material: aluminum. .
Length of hose: 135 mm .
Hose material: PVC.
Strengths
Multi-purpose droplet dosing pump with U-bend spout for lubrication of hard-to-reach areas
Technical specifications
Attributes
| Material | steel |
|---|---|
| Capacity | 350 ml |
| Colour | blue |
| Height | 120 mm |
Show UNSPSC/ECL@SS
£ 20.71 excl. VAT
/ Each
£ 24.85 incl. VAT
- In stock: Next day delivery
