Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Grease gun
FACOM 373.20 200CC OIL CAN
FACOM 373.20 200CC OIL CAN
Simple-Action Oil Can
References
facom:
373.20
rubix:
242A1565
ean:
3662424048258
Technical specifications
Material
Steel
Capacity
200
ml
See all Specifications
Product details
Technical specifications
Product details : FACOM 373.20 200CC OIL CAN
Strengths
•Pumped delivery. Steel body
Spout length: 130 mm
3 capacities: 250, 350 and 500 cm³
Technical specifications
Attributes
Material
Steel
Capacity
200
ml
Colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.74
excl. VAT
/
Each
£
17.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GISS 853625 OILER METAL, RIGID SPOUT 350ML
PRESSOL OIL CAN 500M PS 05115
GISS 853627 OILER METAL RIGID FLEXI SPOUT MATERIAL STEEL 350ML
PRESSOL OIL CAN 350M PS 05114
PRESSOL OIL CAN 250M PS 05113
ROEBUCK PS 01136 SUPER FLEXI SPOUT FOR OIL CAN
PRESSOL OIL CAN 750M PS 05226
PRESSOL OILER PE TRANSPARENT BRASS SPOUT 125ML 06864
GISS 853629 OILER, DOUBLE ACTION 300ML
LUMATIC 10HF4 LUBRICATING GREASE NIPPLE 1/4 BSF STRAIGHT PACK OF 10
LUMATIC 1066 HEAVY DUTY SIDE LEVER GREASE GUN
ARMORGARD FLAMBANK VAN BOX FB1
ROBERT SCOTT 101956-WHITE TRIGGER SPRAY BOTTLE WHITE
L-OC-UUTLID LUBEMATE UTILITY LID (BLUE)
HARTLE JCPT64 TAP FOR 25L PLASTIC JERRICANS