References
Mecaline:853681
Rubix:217A3657
EAN:3660338097249

Documents
Product details : MECALINE 853681 TRACTOR FUNNEL
Material: PE - polyethylene
.
Straight spout. .
Flow spout Length (mm): 330 .
Height (mm): 300 .
Base area (Lxl): 280x190 .
Splash Protection thanks to the wide rim.
Straight spout. .
Flow spout Length (mm): 330 .
Height (mm): 300 .
Base area (Lxl): 280x190 .
Splash Protection thanks to the wide rim.
Strengths
Large capacity. Ideal for large quantities
Technical specifications
Attributes
| Material | polyethylene |
|---|---|
| Volume | 4 l |
| Exit diameter | 30 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 20.17 excl. VAT
/ Each
£ 24.20 incl. VAT
- In stock: Next day delivery
