Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Lubrication equipment - Funnel
GISS 853675 FUNNEL, DOUBLE-USE, FLEXIBLE METAL SPOUT
GISS 853675 FUNNEL, DOUBLE-USE, FLEXIBLE METAL SPOUT
Double use funnel - flexible metal spout
References
mecaline:
853675
rubix:
217A3650
ean:
3660338097218
Technical specifications
Colour
Orange
Material
High Density Polyethylene
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 853675 FUNNEL, DOUBLE-USE, FLEXIBLE METAL SPOUT
Material: HDPE (high-density polyethylene) .
Hose material: metal .
Flow spout Length (mm): 300 .
Height (mm): 220 .
Base area (Lxl): 160x230 .
Splash Protection thanks to the wide rim. .
Screw-in delivery hose.
Strengths
Oil, acid and fuel resistant
Technical specifications
Attributes
Colour
Orange
Material
High Density Polyethylene
Capacity
1.2
l
Exit diameter
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.27
excl. VAT
/
Each
£
19.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HARTLE FR06FH STEEL FUNNEL C/W STRAINER & HANDLE 6 INCH
SPARTEX P3290601 IBC FUNNEL WITH LID 640MM DIA YELLOW
PRESSOL PLASTICFUNNEL100MM 02364
PRESSOL PS02674 FLEXI FUNNEL 160MM
GISS 853677 FUNNEL WITH SPOUT
SPARTEX P3290061 DRUM FUNNEL WITH HINGED LID 610MM X 230MM YELLOW
HARTLE FRR08 STEEL FUNNEL C/W STRAINER 8 INCH DIA
PRESSOL FIXED ANGLE FUNNEL 160MM
HARTLE LIDDED FUNNEL 2 INCH BSP
HARTLE FRR06 STEEL FUNNEL C/W STRAINER 6 INCH DIA
GISS 853673 FUNNELS SET
HARTLE FPG POLY FUNNEL 10 X 7 INCH C/W FILTER
PRESSOL ORANGE FUNNELSET 4PC PS02360
GISS 853681 TRACTOR FUNNEL
PRESSOL 200MMPOLYFUNNELW/ST PS02366017