References
Draper Expert:43959
Rubix:382A2926
Manufacturer :43959
EAN:5010559439591
Product details : DRAPER EXPERT 43959 DOUBLE ACTION GREASE PUMP
Gun with a double action trigger allowing the user the option of high pressure delivery - 0.45g at 69MPa (10,000psi) or high volume at 1.25g per shot. The high pressure delivery feature is useful for clearing blocked grease nipples. 1.5M of 1/2" I.D. high pressure delivery tube with a 360° swivelling fitting. Supplied with drum cover and a 5kg plastic grease bucket. Suitable for use grease up to NGLI 2.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 290.06 excl. VAT
/ Each
£ 348.07 incl. VAT
- Delivery usually within ( 7 ) days