References
Mecaline:853665
Rubix:217A3656
EAN:3660338097164

Documents
Product details : MECALINE 853665 STEELPIPE BARREL PUMP
For drums of 60, 200 and 220 litres.
.
Oils up to SAE 90, non-aggressive fluids, autolubricants. .
Usable for engine oil, cutting oils, .
undiluted antifreeze, oil, fuel, diesel, lubricant .
(SAE T5W to SAE 90). .
Telescopic rod. .
Pump Body Material: steel. .
All steel parts are zinc-plated. .
Suction Rod Length: 480-900 mm .
NBR/PVC Seals
Oils up to SAE 90, non-aggressive fluids, autolubricants. .
Usable for engine oil, cutting oils, .
undiluted antifreeze, oil, fuel, diesel, lubricant .
(SAE T5W to SAE 90). .
Telescopic rod. .
Pump Body Material: steel. .
All steel parts are zinc-plated. .
Suction Rod Length: 480-900 mm .
NBR/PVC Seals
Strengths
Nut secured flow spout
Technical specifications
Attributes
| Volume | 22000 ml |
|---|---|
| Weight | 1.7 kg |
Show UNSPSC/ECL@SS
£ 63.51 excl. VAT
/ Each
£ 76.21 incl. VAT
- In stock: Next day delivery
