GISS 853650 SUCTION GUN, BRASS BODY CAPACITY ML 500


Brass body suction gun

References
mecaline:853650
rubix:217A3627
ean:3660338097089
Suction gun, brass body Capacity ml 500
brand logo
Technical specifications
Capacity500 ml
See all Specifications

Product details : GISS 853650 SUCTION GUN, BRASS BODY CAPACITY ML 500


Polished brass body, allows corrosive products to be used (fuel, oil, windscreen washer fluid, liquid coolant) .
Lid material: zinc. .
Moulded head. .
Complete disassembly by the rear facilitating cleaning. .
Knurling of the body of the Suction gun, facilitates the removal of the head of the suction gun and avoids mis-attachment if the head if badly positioned. .
Rubber membrane with 2 spacers, allows more flexible and precise use during its operation. .
Ergonomic handle protecting the hand. .
Supplied with a suction wand: 135 mm Standards: DIN 1283, DIN 1284

Strengths

For fluids: fuels, oils, coolant, windshield washer Complete disassembly from the rear

Technical specifications


Attributes
Capacity500 ml
Weight0.62 kg
Show UNSPSC/ECL@SS
£ 46.55 excl. VAT
/ Each
£ 55.86 incl. VAT
  • Usually arrives within 14 working days