References
Hartle IGE:SG05
Rubix:361005
Product details : HARTLE SUCTION OIL GUN SG05
Mild steel plunger type oil suction guns for removing and replacing small quantities of new/waste oil, fuels, additives and a wide range of other fluids.
Strengths
Mild steel
Diameter mm: 55
Body length mm: 350
Capacity mls: 500
Weight: 900 g
Diameter mm: 55
Body length mm: 350
Capacity mls: 500
Weight: 900 g
Technical specifications
Attributes
| Volume | 500 ml |
|---|
Show UNSPSC/ECL@SS
£ 13.65 excl. VAT
/ Each
£ 16.38 incl. VAT
- Usually arrives within 14 working days

