SKF TLGB 21/230V SKF BATTERY DRIVEN GREASE GUN


Battery Driven Grease Gun TLGB

References
skf:TLGB 21/230V
rubix:298A4625
ean:7316581257942
brand logo
brand logo
Technical specifications
Capacity400 ml
See all Specifications

Product details : SKF TLGB 21/230V SKF BATTERY DRIVEN GREASE GUN


Developed for maximum operator efficiency, the SKF Battery Driven Grease Gun TLGB 21 includes an integrated grease meter to help prevent over- and under-lubrication. This unique tool features a durable, ergonomic design with a four-point stand for operator comfort and convenience and a 2.5 Ah lithium-ion battery for long term use. The tool’s display indicates battery charge level, amount of grease dispensed, pump/motor speed and blocked lubrication points. This powerful and versatile grease gun provides two flow rates – low and high – and can dispense up to 24 grease cartridges per battery charge. The TLGB 21 can deliver pressures up to 690 bar (10000 psi) and features a built-in light to illuminate the work area.

Strengths

  • Integrated grease meter tracks dispensed grease
  • Display indicates lithium battery charge level and remaining grease level
  • LED light illuminates work area to help locate grease fittings in dimly lit environments
  • 20V 2.5Ah Lithium-ion battery dispenses up to 24 grease cartridges per charge and maintains stable energy output
  • Filler nipple facilitates clean and simple filling from drums using filler pumps
  • Lightweight, ergonomic design with optimized balance for operator comfort
  • Including high capacity 230V battery charger and 1200 mm high pressure hose

Technical specifications


Attributes
Capacity400 ml
Weight3.36 kg
Show UNSPSC/ECL@SS
£ 431.66 excl. VAT
/ Each
£ 517.99 incl. VAT
  • Usually arrives within 14 working days