References
Draper:24258
Rubix:390A3988
Manufacturer :24258
Product details : DRAPER 24258 LED RECHARGEABLE POCKET TORCH 3 X 8W 1800LM
The high-power flashlight can produce 1,800 Lumens and offers three brightness settings to choose from - high, medium, and low. It also has the option to enter a 2,000 Lumens high-power mode by holding down the button. Additionally, it features two other light modes - flash and SOS. This compact torch is made from durable aluminum and can survive a 1.5m drop. It is powered by a rechargeable lithium-ion battery and includes a USB port for easy charging using the supplied USB-C cable. Furthermore, there is an LED indicator to show the charging status. The torch is fitted with a pocket clip.
Technical specifications
Attributes
| Luminance | 1800 lm |
|---|
Show UNSPSC/ECL@SS
£ 16.65 excl. VAT
/ Each
£ 19.98 incl. VAT
- Delivery usually within ( 7 ) days

