• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. Torch
  7. DRAPER 80883 CERAMIC SHROUD FOR TORCH

DRAPER 80883 CERAMIC SHROUD FOR TORCH

Draper

See technical information

References

Draper:80883
Rubix:214A9316
Manufacturer :80883
brand logo
brand logo
video-play-icon.png
brand logo

Product details : DRAPER 80883 CERAMIC SHROUD FOR TORCH


Ceramic Shroud for 78636 Torch

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 0.63 excl. VAT
/ Each
£ 0.76 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

STANLEY 0-95-112 MAXLIFE 369 TRIPOD TORCHLEDLENSER 503105 P21R RECHARGEABLE SEARCHLIGHT LED TORCH (2000)ROEBUCK 887706 HYBRID LED TORCH LIGHT 1000 LM 180 M MAX IP68 LI-IONDRAPER 13274 12V TYRE INFLATOR C/W TORCHLEDLENSER 503146 P6R RECHARGEABLE LED TORCH (1200)SEALEY HT104R 5W COB & 3W LED BULB HEAD TORCH WITH AUTO-SENSORMAKITA DML806 LED TUBE TORCH LI-ION 18V LXTREDASHE JBGFL10 RECHARGEABLE LED FLOOD LIGHT 10W GREENLEDLENSER 503053 TAC7R TACTICAL TORCHLEDLENSER 503103 P7R PRO RECHARGEABLE LED TORCH (2000)LEDLENSER TAC-TORCH BLACKTORCH 280 LUM 3AAA 9804LEDLENSER 503187 TT3R TACTICTAL TORCHDEWALT DCL183-XJ RECHARGEABLE UBC-C FLASH LIGHTSEALEY LED500SB MINI HAND TORCH SUPER BEAM ALUMINIUM 3W COB LEDLEDLENSER 503052 TAC6R TACTICAL TORCH
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap