ROEBUCK 887708 MULTI LED TORCH LIGHT


HYBRID MULTI LED TORCH LIGHT

References
roebuck:887708
rubix:258A3407
ean:3660338410925
brand logo
brand logo
Technical specifications
Luminance1200 lm

Product details : ROEBUCK 887708 MULTI LED TORCH LIGHT


Hybrid Multi Led Torch Light
White / Red / Green light beams
Button position for alternative blinking red/green beam
Ligthing power : up to 1400 lumens (white beam)
Beam distance : 320 m (Max)
Battery: 3,7V 2600 mAh Li-ion
Running time main light : up to 110h
Charging time : 3h
Delivered with clip and red/green light diffuser 

Technical specifications


Attributes
Luminance1200 lm
Show UNSPSC/ECL@SS
£ 33.12 excl. VAT
/ Each
£ 39.74 incl. VAT
  • Usually arrives within 14 working days