LEDLENSER 503107 P3R RECHARGEABLE LED KEY-RING TORCH (200)
P3R RECHARGEABLE LED Key-ring Torch (200)
See technical informationSee documentsReferences
Led Lenser:503107
Rubix:399A1810
Manufacturer :503107
EAN:4058205037259
Documents
Product details : LEDLENSER 503107 P3R RECHARGEABLE LED KEY-RING TORCH (200)
Small Torch. Big Capability.
The Ledlenser P3R may be compact enough to fit on your key-ring, but it’s trusted to deliver exceptional lighting performance well beyond its size. Featuring the proven Advanced Focus System, it allows effortless switching between Spot and Flood beams to give you the perfect light for any distance or task.
It offers true flexibility with dual power options — use the included rechargeable battery or standard disposables when needed. Built from 75% recycled aluminium, the P3R is both durable and environmentally conscious. For total peace of mind, it’s backed by a 7-year warranty with registration.
Compact, efficient, and always ready — a smart everyday carry companion.
The Ledlenser P3R may be compact enough to fit on your key-ring, but it’s trusted to deliver exceptional lighting performance well beyond its size. Featuring the proven Advanced Focus System, it allows effortless switching between Spot and Flood beams to give you the perfect light for any distance or task.
It offers true flexibility with dual power options — use the included rechargeable battery or standard disposables when needed. Built from 75% recycled aluminium, the P3R is both durable and environmentally conscious. For total peace of mind, it’s backed by a 7-year warranty with registration.
Compact, efficient, and always ready — a smart everyday carry companion.
Strengths
- Rechargeable key-ring torch with Spot/Flood focusing function (Advanced Focus System) and three brightness levels
- Dual Power Source: Operates with rechargeable and disposable batteries, charging via USB-C port on battery
(charging cable not included)
- Intuitive operation via End Cap Switch
- Sustainable: Uses 75% recycled aluminium9 and backed by a 7-year warranty (with registration)
- Keyring to safely attach the torch to keys or backpack
- Dual Power Source: Operates with rechargeable and disposable batteries, charging via USB-C port on battery
(charging cable not included)
- Intuitive operation via End Cap Switch
- Sustainable: Uses 75% recycled aluminium9 and backed by a 7-year warranty (with registration)
- Keyring to safely attach the torch to keys or backpack
Applications
Handy backup for service engineers needing quick, close-range light in tight or awkward spaces
Useful for inspectors and auditors who require a portable, pen-sized torch for detailed visual checks
Practical tool for electricians conducting spot assessments inside panels, cabinets, or ceiling voids
Useful for inspectors and auditors who require a portable, pen-sized torch for detailed visual checks
Practical tool for electricians conducting spot assessments inside panels, cabinets, or ceiling voids
Technical specifications
Attributes
| Luminance | 200 lm |
|---|
Show UNSPSC/ECL@SS
£ 35.87 excl. VAT
/ Each
£ 43.04 incl. VAT
- In stock: Next day delivery









