References
Draper:03141
Rubix:381A5934
Manufacturer :03141
EAN:5059482003295
Product details : DRAPER 03141 230 VOLT BS 32AMP SITE PLUG
IP44 rated 230V site plug, conforms to latest EN regulations. IP44 splash proof rating makes this plug ideal for use in a variety of outdoor environments including marinas, campsites and on construction sites.
Technical specifications
Attributes
| Voltage | 250 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 4.50 excl. VAT
/ Each
£ 5.40 incl. VAT
- Delivery usually within ( 7 ) days

