• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Plug
ILME PE3265PV COUPLER, 415V, 3P+N+E

ILME PE3265PV COUPLER, 415V, 3P+N+E

Mobile Socket Outlet

See technical informationSee documents
References
ILME:PE3265PV
Rubix:80171697
brand logo
brand logo
Technical specifications
Voltage380/415 V
Amperage32 A
Documents

Product details : ILME PE3265PV COUPLER, 415V, 3P+N+E


Coupler 32A 415V 5P

Technical specifications


Attributes
Voltage380/415 V
Amperage32 A
Show UNSPSC/ECL@SS
£ 22.01 excl. VAT
/ Each
£ 26.41 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

WALTHER 330304 32A 2P+E 110V COUPLER (L)189 MM X (DIA)72 MMDRAPER EXPERT 16775 10MM 6 POINT SPARK PLUG SOCKET 3/8IN SQ DR 16MMWALTHER 310406 16A 3P+E 415V COUPLER (L)165 MM X (DIA)65 MMILME PE1643SV PLUG 16A 110V 3PDRAPER 83795 M3X0.5 TAPER & PLUG TAP SETMENNEKES 400V 63A PLUG 13212DRAPER 83799 M6X1.0 TAPER & PLUG TAP SETDRAPER 38329 DRAIN PLUG KEY SETMENNEKES 13520 POWER TOP EXTRA PLUG IP54 32A 5P 400VDRAPER EXPERT 16782 12MM 6 POINT SPARK PLUG SOCKET 1/2IN SQ DR 18MMDRAPER EXPERT 16777 14MM 6 POINT SPARK PLUG SOCKET 3/8IN SQ DR 21MMGEWISS GW66015 32A 2P+E 220V HOR.INTERL.SOCK.IP44 6H (H)115 MM X (W)15DRAPER 38325 DRAIN PLUG KEY 3/8 SQUARELEWDEN SRG1V1G 2 MODULE TYPE 2 SINGLE PHASE LED TT/WALTHER 230304 32A 2P+E 110V PLUG (L)173 MM X (DIA)72 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap