References
Schneider Electric:TOP13A
Rubix:234A5847
Documents
Product details : SCHNEIDER ELECTRIC TOP13A 13A PLUG TOP C/W FUSE
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 13 A |
Show UNSPSC/ECL@SS
£ 1.88 excl. VAT
/ Each
£ 2.26 incl. VAT
- Delivery usually within ( 2 ) days
