References
Gewiss:GW60015H
Rubix:153A9156
EAN:8011564796782
Documents
Product details : GEWISS 309 PLUG 32A 3PIN GW60015H
Spina Mob.HP Ip44 2P+T 32A 230V 6H (L)157 mm x (Dia)65 mm x (W)66 mm
Technical specifications
Attributes
| Voltage | 200/250 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 15.32 excl. VAT
/ Each
£ 18.38 incl. VAT
- Delivery usually within ( 3 ) days

