References
Draper:70029
Rubix:382A6057
Manufacturer :70029
EAN:5059482015090





Product details : DRAPER 70029 MMA INVERTER WELDER (180A)
This MMA Inverter Welder is a compact efficient machine with built-in hot start, ARC force and anti-stick. The robust lightweight construction makes it portable, complete with carry handle.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Alternating current | 32 A |
| Direct current | 180 A |
Show UNSPSC/ECL@SS
£ 210.83 excl. VAT
/ Each
£ 253.00 incl. VAT
- Delivery usually within ( 7 ) days
