References
Danfoss:131B0036
Rubix:130A6106
Manufacturer :131B0036
EAN:5702427094253
Documents
Product details : DANFOSS INVERTER 131B0036
Frequency converter
VLT® AutomationDrive FC-302
(P1K1) 1.1 KW / 1.5 HP,
Three phase, 380 - 500 VAC, (E20) IP20 / Chassis
(H1) RFI Class A1/B (C1)
No brake chopper
Graphical Loc. Cont. Panel
Not coated PCB, No Mains Option
Latest release std. SW.
Frame: A2
No A Option, No B Option
No C1 option, No D option
Other options according to Model code
Model code:FC-302P1K1T5E20H1XGXXXXSXXXXAXBXCXXXXDX
The VLT® AutomationDrive represents a single drive concept that controls the entire range of operations from ordinary to servo like applications on any machine or production line.
VLT® AutomationDrive FC-302
(P1K1) 1.1 KW / 1.5 HP,
Three phase, 380 - 500 VAC, (E20) IP20 / Chassis
(H1) RFI Class A1/B (C1)
No brake chopper
Graphical Loc. Cont. Panel
Not coated PCB, No Mains Option
Latest release std. SW.
Frame: A2
No A Option, No B Option
No C1 option, No D option
Other options according to Model code
Model code:FC-302P1K1T5E20H1XGXXXXSXXXXAXBXCXXXXDX
The VLT® AutomationDrive represents a single drive concept that controls the entire range of operations from ordinary to servo like applications on any machine or production line.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 768.80 excl. VAT
/ Each
£ 922.56 incl. VAT
- Delivery usually within ( 2 ) days

