DANFOSS 131B0051 131B0051 5.5KW

VLT® AutomationDrive FC-302

See technical informationSee documents

References

Danfoss:131B0051
Rubix:246A3299
Manufacturer :131B0051
EAN:5702427094444
brand logo

Documents

Product details : DANFOSS 131B0051 131B0051 5.5KW


Frequency converter
VLT® AutomationDrive FC-302
(P5K5) 5.5 KW / 7.5 HP,
Three phase, 380 - 500 VAC, (E20) IP20 / Chassis
(H1) RFI Class A1/B (C1)
Brake chopper
Graphical Loc. Cont. Panel
Not coated PCB, No Mains Option
Latest release std. SW.
Frame: A3
No A Option, No B Option
No C1 option, No D option

Other options according to Model code
Model code:FC-302P5K5T5E20H1BGXXXXSXXXXAXBXCXXXXDX
The VLT® AutomationDrive represents a single drive concept that controls the entire range of operations from ordinary to servo like applications on any machine or production line.

Technical specifications


Attributes
£ 1,794.19 excl. VAT
/ Each
£ 2,153.03 incl. VAT
  • Delivery usually within ( 2 ) days