References
Draper:23245
Rubix:381A9633
Manufacturer :23245
EAN:5010559232451






Technical specifications
| Voltage | 12 V |
|---|---|
| Direct current capacity | 1 kW |
| Max. output frequency | 50 Hz |
Product details : DRAPER 23245 DC AC INVERTER 1000W
Converts 12V DC to 230V AC and has reverse polarity protection. Designed to be hard wired into 12V supply. Fitted with a USB port for charging mobile phones and MP3 players etc. 1000W continuous power (2000W peak power) ideal for use in caravans, boats, HGVs etc. for appliances that use mains voltage. Has two standard three pin plug socket, on/off switch with LED power indicator, cooling fan and overload shutdown/alarm. Base fixing facility for permanent use.
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Direct current capacity | 1 kW |
| Max. output frequency | 50 Hz |
| Alternating current | 4.35 A |
| Direct current | 83.33 A |
| Number of phases output | 1 |
| Alternating current capacity | 1 kW |
Show UNSPSC/ECL@SS
£ 192.94 excl. VAT
/ Each
£ 231.53 incl. VAT
- Delivery usually within ( 7 ) days