References
Draper:70030
Rubix:382A6058
Manufacturer :70030
EAN:5059482015106

Product details : DRAPER 70030 MMA INVERTER WELDER (160A)
This MMA Inverter Welder is a compact efficient machine with built-in hot start, ARC force and anti-stick. The robust lightweight construction makes it portable, complete with carry handle.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Max. output frequency | 50 Hz |
| Alternating current | 32 A |
| Direct current | 160 A |
| Number of phases output | 1 |
Show UNSPSC/ECL@SS
£ 163.31 excl. VAT
/ Each
£ 195.97 incl. VAT
- Delivery usually within ( 7 ) days
