References
Draper:95204
Rubix:382A9020
Manufacturer :95204
EAN:5059482032363
Product details : DRAPER 95204 2.8KW OPEN FRME INVERTER GENNY
This open frame inverter generator is powered through a high-quality 196cc petrol engine protected by a heavy duty steel tubular frame. Attached is an easy pull recoil start mechanism. This petrol generator delivers 230V AC and 5V DC output (via USB). It features pure sine wave inverter technology capable of providing clean and stable running of sensitive electrical and electronic equipment such as laptops, microwave ovens, induction hobs and TVs. It is fitted with oil and fuel resistant anti-vibration mounts. The 5.0 hour (100% load) continuous running time and strong frame makes this generator ideal for commercial environments, construction sites and equipment hire. Supplied with a spark plug spanner. Compatible with E5 and E10 fuel.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 483.31 excl. VAT
/ Each
£ 579.97 incl. VAT
- Delivery usually within ( 7 ) days

