DRAPER 70435 5KG OF 2.0MM ELECTRODES

Draper

See technical information

References

Draper:70435
Rubix:382A6169
Manufacturer :70435
EAN:5059482015991
brand logo

Technical specifications

Typedraper 70435 5kg of 2.0mm electrodes

Product details : DRAPER 70435 5KG OF 2.0MM ELECTRODES


General purpose welding electrodes made from mild steel. Suitable for welding in all positions. They are E6013 rutile electrodes, which can be used with AC and DC currents. Supplied as a 2.5kg pack, approximately 257 electrodes.

Technical specifications


Attributes
Typedraper 70435 5kg of 2.0mm electrodes
£ 39.38 excl. VAT
/ Each
£ 47.26 incl. VAT
  • Delivery usually within ( 7 ) days