DRAPER 98441 5KG OF 2.5MM ELECTRODES

Draper

See technical information

References

Draper:98441
Rubix:382A9169
Manufacturer :98441
EAN:5010559984411
brand logo

Technical specifications

Typedraper 98441 5kg of 2.5mm electrodes

Product details : DRAPER 98441 5KG OF 2.5MM ELECTRODES


General purpose welding electrodes made from mild steel. Suitable for welding in all positions. They are E6013 rutile electrodes, which can be used with AC and DC currents. Supplied as a 5kg pack, approximately 290 electrodes.

Technical specifications


Attributes
Typedraper 98441 5kg of 2.5mm electrodes
£ 26.44 excl. VAT
/ Each
£ 31.73 incl. VAT
  • Delivery usually within ( 7 ) days