DRAPER 70437 2.5KG OF 3.2MM ELECTRODES

Draper

See technical information

References

Draper:70437
Rubix:382A6171
Manufacturer :70437
EAN:5059482016011
brand logo

Technical specifications

Typedraper 70437 2.5kg of 3.2mm electrodes

Product details : DRAPER 70437 2.5KG OF 3.2MM ELECTRODES


General purpose welding electrodes made from mild steel. Suitable for welding in all positions. They are E6013 rutile electrodes, which can be used with AC and DC currents. Supplied as a 2.5kg pack, approximately 88 electrodes.

Technical specifications


Attributes
Typedraper 70437 2.5kg of 3.2mm electrodes
£ 14.81 excl. VAT
/ Each
£ 17.77 incl. VAT
  • Delivery usually within ( 7 ) days