DRAPER 70436 2.5KG OF 2.5MM ELECTRODES

Draper

See technical information

References

Draper:70436
Rubix:382A6170
Manufacturer :70436
EAN:5059482016004
brand logo

Technical specifications

Typedraper 70436 2.5kg of 2.5mm electrodes

Product details : DRAPER 70436 2.5KG OF 2.5MM ELECTRODES


General purpose welding electrodes made from mild steel. Suitable for welding in all positions. They are E6013 rutile electrodes, which can be used with AC and DC currents. Supplied as a 2.5kg pack, approximately 145 electrodes.

Technical specifications


Attributes
Typedraper 70436 2.5kg of 2.5mm electrodes
£ 14.81 excl. VAT
/ Each
£ 17.77 incl. VAT
  • Delivery usually within ( 7 ) days