DRAPER 98443 WELDING ELECTRODES, 4.0MM (5KG PACK)

Draper

See technical information

References

Draper:98443
Rubix:247A9348
Manufacturer :98443
brand logo

Technical specifications

Typedraper 98443 welding electrodes, 4.0mm (5kg pack)

Product details : DRAPER 98443 WELDING ELECTRODES, 4.0MM (5KG PACK)


General purpose welding electrodes made from mild steel. Suitable for welding in all positions. They are E6013 rutile electrodes, which can be used with AC and DC currents. Supplied as a 5kg pack, approximately 144 electrodes.

Technical specifications


Attributes
Typedraper 98443 welding electrodes, 4.0mm (5kg pack)
£ 25.25 excl. VAT
/ Each
£ 30.30 incl. VAT
  • Delivery usually within ( 7 ) days