GISS 858491 OXYGENE ACETYLENE RUBBER HOSES CHECKFLAME FIT MM 6,3X12

Oxygen/acetylene handles

See technical informationSee documents

References

Spartex:858491
Rubix:217A2318
EAN:3660338151286
OXYGENE / ACETYLENE RUBBER HOSES - CHECK-FLAME FITTING Diameter mm 6,3 x 12

Technical specifications

Type6.3 x 12
Model858491
Diameter6.3 mm
See all Specifications

Documents

Product details : GISS 858491 OXYGENE ACETYLENE RUBBER HOSES CHECKFLAME FIT MM 6,3X12


Single pair of OXY/AD handles .
Pair of handles with OXY/AD flame retardant backstop

Technical specifications


Attributes
Type6.3 x 12
Model858491
Diameter6.3 mm
Gasoxygen/acetylene
£ 71.70 excl. VAT
/ Each
£ 86.04 incl. VAT
  • Usually arrives within 14 working days

Type

Model

Diameter