Hoses
Filter Options
Categories
hoses (44)
Brand
draper
(5)
esab
(2)
parweld
(25)
spartex
(12)
31 Product(s) with 44 variant(s):
SPARTEX 858537 RUBBER GAS HOSE DIAMETER MM 10 X 17
- spartex:858537
- rubix:217A2334
- ean:3660338151545
- In stock: Next day delivery
- Type:twin welding hose
- Diameter:10 mm
- Gas:propane
£ 77.00 excl. VAT
/ 20 pieces
GISS 858491 OXYGENE ACETYLENE RUBBER HOSES CHECKFLAME FIT MM 6,3X12
- spartex:858491
- rubix:217A2318
- ean:3660338151286
- Usually arrives within 14 working days
- Type:6.3 x 12
- Model:858491
- Diameter:6.3 mm
£ 71.70 excl. VAT
/ Each
GISS 858494 OXYGENE / ACETYLENE RUBBER HOSES SINGLE DIA MM 6,3 X 12
- spartex:858494
- rubix:217A2316
- ean:3660338151309
- Usually arrives within 14 working days
- Type:0.5m sleeves + iso male spigot
- Diameter:6.3 mm
- Gas:oxygen/acetylene
£ 25.01 excl. VAT
/ Each
PARWELD 761005 761005-AC/761005-OX
- parweld:761005
- rubix:092118
- Usually arrives within 14 working days
- Type:hose set
- Diameter:10 mm
- Gas:oxygen/acetylene
£ 42.97 excl. VAT
/ Each
PARWELD 764105 764105-PROP/761005-OX
- parweld:764105
- rubix:092128
- Usually arrives within 14 working days
- Type:hose set
- Diameter:10 mm
- Gas:oxygen/propane
£ 51.84 excl. VAT
/ Each
DRAPER 20470 2 PVC SUCTION HOSE
- draper:20470
- rubix:381A9176
- manufacturer :20470
- ean:5010559204700
- Delivery usually within ( 7 ) days
- Type:pvc suction hose (2')
- Model:full-wall pvc suction hose
- Diameter:50 mm
£ 66.65 excl. VAT
/ Each
DRAPER 83527 SUCTION HOSE
- draper:83527
- rubix:382A7805
- manufacturer :83527
- ean:5010559835270
- Delivery usually within ( 7 ) days
- Type:suction hose for wdv50ss/110a (83527)
- Model:wdv50ss/110a
- Diameter:35 mm
£ 14.98 excl. VAT
/ Each
PARWELD 761020 761020-AC/761020-OX
- parweld:761020
- rubix:092120
- Usually arrives within 14 working days
- Type:hose set
- Diameter:10 mm
- Gas:oxygen/acetylene
£ 106.44 excl. VAT
/ Each
"PARWELD 761010 HOSE ASSY 10MM OX/AC 3/8"" 10MT"
- parweld:761010
- rubix:092119
- Usually arrives within 14 working days
- Type:hose set
- Diameter:10 mm
- Gas:oxygen/acetylene
£ 61.05 excl. VAT
/ Each
DRAPER 21522 PETROL P/WASH SUCTION HOSE KIT
- draper:21522
- rubix:381A9342
- manufacturer :21522
- ean:5010559215225
- Delivery usually within ( 7 ) days
- Type:suction hose kit for petrol pressure washer
- Model:21522
- Colour:colourless
£ 39.99 excl. VAT
/ Each
PARWELD 760610 760610-AC/760610-OX
- parweld:760610
- rubix:092113
- Usually arrives within 14 working days
- Type:hose set
- Diameter:6 mm
- Gas:oxygen/acetylene
£ 57.76 excl. VAT
/ Each
"PARWELD 764620 HOSE ASS 6MM OXY/PROP 1/4"" 20M"
- parweld:764620
- rubix:092127
- Usually arrives within 14 working days
- Type:hose set
- Diameter:6 mm
- Gas:oxygen/propane
£ 73.90 excl. VAT
/ Each
PARWELD B2524-40 STEEL LINER X 4MT 1.0-1.2MM
- parweld:B2524-40
- rubix:095023
- ean:5055365336863
- In stock: Next day delivery
- Type:liner
- Diameter:38.1 mm
£ 5.78 excl. VAT
/ Each
PARWELD 709114/W FLASHBACK ARRESTOR RE-SET FUEL
- parweld:709114/W
- rubix:092039
- ean:5055365323023
- In stock: Next day delivery
- Type:flashback arrestor
£ 113.88 excl. VAT
/ Each
PARWELD 707102 TYPE 5 SHANK
- parweld:707102
- rubix:092043
- ean:5055365322835
- In stock: Next day delivery
- Type:shank
£ 58.38 excl. VAT
/ Each
PARWELD B2524-50 STEEL LINER X 5MT 1.0-1.2MM
- parweld:B2524-50
- rubix:2005956
- ean:5055365336870
- Usually arrives within 14 working days
- Type:liner
- Diameter:38.1 mm
£ 7.26 excl. VAT
/ Each
"PARWELD 761010-OX HOSE ASSY 10MM OX 3/8"" 10MT"
- parweld:761010-OX
- rubix:45012674
- Usually arrives within 14 working days
- Type:parweld 761010-ox hose assy 10mm ox 3/8'' 10mt'
£ 26.67 excl. VAT
/ Each
PARWELD 707104 TYPE 5 HEATING MIXER (PROPANE)
- parweld:707104
- rubix:092047
- ean:5055365322859
- Usually arrives within 14 working days
- Type:heating mixer
- Gas:propane
£ 19.91 excl. VAT
/ Each
"PARWELD SPL10 SPLICER FOR 10MM ( 3/8"") HOSE"
- parweld:SPL10
- rubix:092099
- Usually arrives within 14 working days
- Type:parweld spl10 splicer for 10mm ( 3/8'') hose'
£ 1.03 excl. VAT
/ Each
PARWELD RHCA90 R/H CYLINDER ADAPTOR
- parweld:RHCA90
- rubix:2012468
- Usually arrives within 14 working days
- Type:cylinder adaptor
£ 24.91 excl. VAT
/ Each
SINGLE ACETYLENE HOSE 10MM X 10M 3/8 FITTINGS
- parweld:761010-AC
- rubix:45012673
- Usually arrives within 14 working days
- Type:single acetylene hose 10mm x 10m 3/8 fittings
£ 25.71 excl. VAT
/ Each
"PARWELD 764110-PROP HOSE ASSY 10MM PROP 3/8"" 10MT"
- parweld:764110-PROP
- rubix:80135183
- Usually arrives within 14 working days
- Type:parweld 764110-prop hose assy 10mm prop 3/8'' 10mt'
£ 39.60 excl. VAT
/ Each
PARWELD B5033-40 PLAIN LINER X 4MT 1.0-1.2MM
- parweld:B5033-40
- rubix:095103
- ean:5055365341072
- Usually arrives within 14 working days
- Type:liner
- Diameter:38.1 mm
£ 6.65 excl. VAT
/ Each
ESAB SPLATTER PROTECTION 0458471003
- esab:0458471003
- rubix:80373441
- ean:7330725007989
- Usually arrives within 14 working days
- Type:esab splatter protection 0458471003
£ 7.27 excl. VAT
/ Each
24 items of 31


























