References
Spartex:858531
Rubix:217A2330
EAN:3660338151514

Documents
Product details : GISS 858531 RUBBER GAS HOSE DIAM.10X17 25M
Complies with the EN559 Standard (the date shown on the hose is the date of manufacture)
Technical specifications
Attributes
| Type | twin welding hose |
|---|---|
| Diameter | 10 mm |
| Gas | oxygen |
| Colour | blue |
| Service pressure | 20 bar |
| Length | 25 m |
Show UNSPSC/ECL@SS
£ 2.55 excl. VAT
/ Each
£ 3.06 incl. VAT
- Usually arrives within 14 working days
