Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
SPARTEX 863530 CASE 150X150 MM PLUS 125MM
SPARTEX 863530 CASE 150X150 MM PLUS 125MM
drawer configurations
References
spartex:
863530
rubix:
217A5134
ean:
3660338180569
Technical specifications
Type
Case
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 863530 CASE 150X150 MM PLUS 125MM
A wide range of accessories is available for drawers, to allow you to personalise their interior configuration to suit you requirements: tools, consumables, screws and bolts etc.
Technical specifications
Attributes
Type
Case
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.04
excl. VAT
/
Each
£
6.05
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
BOTT 16926960.16 VERSO INNER DRAWER KIT 525 X 550 X 100MM
BOTT ANGLED TOOL PEG 75MM PACK OF 5 14001165
BOTT U HOLDER 31MM X 20MM - 5 PACK 14010015
SPARTEX SELS1145PXXX LOWER SHELF 1200MM LAMINATE
SPARTEX SEUS1500LXXX UPPER SHELF 300MM LAMSTAT-1500MM LAMSTAT
BOTT DIVIDER KIT 13 COMPARTMENT FOR 1050X750 CABINET 150MM DRWR
SPARTEX SEUS1500PXXX UPPER SHELF 300MM LAMINATE 1500MM
BOTT CUBIO DIVIDER KIT ETS-13775 25 COMP 43020747.51
SPARTEX SIUS3015PLXX UPPER SHELF TO SUIT 1500MMBENCH LAMINATE
SPARTEX SIMONARM530L LARGE MONITOR ARM SUPPORT 530MM LONGSILVER
ARMOR PRLK PIPERACK LINKING KIT
BOTT CUBIO DIVIDER KIT ETS-85150 7 COMP 43020728.51
SPARTEX SUES1246ZLXX EXTRA SHELVES TO SUIT 1200.460 L/Grey
SPARTEX SEUS1200BXXX UPPER SHELF 300MM SOLID BEECH 1200MM
BOTT 16926822.51 METAL DIVIDERS -9 COMPARTMENT