Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
ARMOR PRLK PIPERACK LINKING KIT
ARMOR PRLK PIPERACK LINKING KIT
manual handling products
References
armorgard:
PRLK
rubix:
216A9596
ean:
5060452080512
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMOR PRLK PIPERACK LINKING KIT
mobile on-site pipe and conduit storage solution | innovatively designed wheeled storage rack | top quality product
ARMOR PRLK PIPERACK LINKING KIT
The adaptable mobile on-site pipe and conduit storage solution.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
234.55
excl. VAT
/
Each
£
281.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 16926910.51 VERSO 525 X 350 SHELF KIT
GPC GBK9414 BOTTLE SKIP BLACK135L GBK9414 BOTTLE SKIP BLACK135L
BOTT CUBIO DIVIDER KIT ETS-106100-7 16 COMP 43020679.51
BOTT TOOL INSERT ISO 40 15002047
BOTT 16926961.24 VERSO INNER DRAWER KIT 525 X 550 X 125MM
SPARTEX SEUS1500GXXX UPPER SHELF 300MM MFC 1500MM MFC
SPARTEX SIMONARM530L LARGE MONITOR ARM SUPPORT 530MM LONGSILVER
SPARTEX SEUS1200NXXX UPPER SHELF 300MM NEOSTAT-1200MM NEOSTAT
BOTT 16926913.51 VERSO 800 X 350MM SHELF KIT
BOTT 16926966.16 VERSO INNER DRAWER KIT 1050 X 550 X 100MM
SPARTEX SEUS1800GXXX UPPER SHELF 300MM MFC 1800MM MFC
BOTT SHELVING 1050 X 650 X 2000MM 46001008.16V
SPARTEX 863527 CASE 150X150 MM PLUS 75MM
SPARTEX SEUS1500PXXX UPPER SHELF 300MM LAMINATE 1500MM
BOTT SPRING CLIPS 13MM PACK OF 5 14013063