BOTT ANGLED TOOL PEG 75MM PACK OF 5 14001165
perfo tool peg 75mm ø 4mm (pack of 5) WxDxH: 20x75x60mm zinc plated
See technical informationReferences
Bott:14001165
Rubix:2000619
EAN:4025002160534
Product details : BOTT ANGLED TOOL PEG 75MM PACK OF 5 14001165
perfo tool peg 75mm. Steel construction with fast and secure perfolock clip on design, with safety end cap on prong. For use with perfo panels. Supplied as a kit of 5. Finish: Zinc plated. WxDxH: 20x75x60mm
Strengths
The BOTT Perfo tool peg can be used with a range of BOTT products to provide efficient storage for a wide selection of tools and components
Applications
The BOTT Perfo tool peg can be used for storing a wide variety tools and components within Perfo panel systems
Technical specifications
Attributes
| Type | bott angled tool peg 75mm pack of 5 14001165 |
|---|
Show UNSPSC/ECL@SS
£ 5.71 excl. VAT
/ Each
£ 6.85 incl. VAT
- Delivery usually within ( 8 ) days

