Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
SPARTEX 863525 CASE 75X75 MM PLUS 75MM
SPARTEX 863525 CASE 75X75 MM PLUS 75MM
drawer configurations
References
spartex:
863525
rubix:
217A5139
ean:
3660338180514
Technical specifications
Type
Case
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 863525 CASE 75X75 MM PLUS 75MM
A wide range of accessories is available for drawers, to allow you to personalise their interior configuration to suit you requirements: tools, consumables, screws and bolts etc.
Technical specifications
Attributes
Type
Case
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.51
excl. VAT
/
Each
£
4.21
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SPARTEX SIDIVPK5LXXX SHELF DIVIDERS PACK OF 5 (SILVER) SILVER
BOTT VERSO 525 X 500 X 175H DIVIDER KIT 3 16926805.51
ARMOR PRSH ARMORGARD PIPERACK HANDLE
SPARTEX SELS1745NLXXNEOSTAT LOWER SHELVES-1800X600 NEOSTAT
BOTT WOOD SHELF KIT 41201029.08V
SPARTEX SELS1145LLXX LAMSTAT LOWER SHELVES-1200X600
BOTT-16926961.11 Verso 525 x 125 Inner Drawer
SPARTEX SIUS3018PLXX UPPER SHELF TO SUIT 1800MMBENCH LAMINATE
BOTT 16926824.51 VERSO 800 X 100MM DIVIDER KIT 3
BOTT CUBIO DIVIDER KIT ETS-10675-6 13 COMP 43020676.51
BOTT VERSO 1050 X 550 X 100/125 DIV KIT 2 13PC COMPARTMENT
BOTT CUBIO DIVIDER KIT ETS-6675-6 10 COMP 43020640.51
BOTT DOUBLE SPRING CLIPS 19MM PACK OF 5 14013083
SPARTEX SEUS12008XXX UPPER SHELF 300MM LINOLEUM 1200MM
BOTT-16926962.11 Verso 525 x 175 Inner Drawer