BOTT-16926961.11 Verso 525 x 125 Inner Drawer


verso internal drawer kit for cupboard - WxDxH: 525x550x125mm RAL 5010

References
bott:16926961.11
rubix:2584340
ean:5039350027134
brand logo
brand logo
Technical specifications
TypeInternal Drawer Kit

Product details : BOTT-16926961.11 Verso 525 x 125 Inner Drawer


verso internal drawer kit 125mm high. Steel construction (75kg U.D.L.) with 100% extension slides For cupboard WxD:525x550mm. Drawer front finished in durable powder coat paint in RAL 5010 gentian blue. WxDxH: 525x550x125mm.

Technical specifications


Attributes
TypeInternal Drawer Kit
Show UNSPSC/ECL@SS
£ 67.07 excl. VAT
/ Each
£ 80.48 incl. VAT
  • Usually arrives within 14 working days