Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
<Β Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
ARMOR PRSH ARMORGARD PIPERACK HANDLE
ARMOR PRSH ARMORGARD PIPERACK HANDLE
manual handling products
References
armorgard:
PRSH
rubix:
232A9741
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMOR PRSH ARMORGARD PIPERACK HANDLE
mobile on-site pipe and conduit storage solution | innovatively designed wheeled storage rack | top quality product
ARMOR PRSH ARMORGARD PIPERACK HANDLE PRSH
The adaptable mobile on-site pipe and conduit storage solution.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donβt forget to login in order to benefit from your prices
Β£
121.82
excl. VAT
/
Each
Β£
146.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT SPRING CLIPS 10MM PACK OF 5 14013061
BOTT CUBIO DIVIDER KIT ETS-8575-6 11 COMP 43020652.51
VERSO LECTERN TOP TO SUIT UNIT 1050MM(W)X550(D) C/W INT PEN TRAY
BOTT PERFORATED PANEL AND HOOK KIT SET OF 15 14031420.11
SPARTEX SELS1745GXXX LOWER SHELF 1800MM MFC
SPARTEX SELS1445GXXX LOWER SHELF 1500MM MFC
BOTT TOOLCLIP 100MM PACK OF 5 14001108
BOTT SPRING CLIPS 13MM PACK OF 5 14013063
BOTT 16926962.24 VERSO INNER DRAWER KIT 525 X 550 X 175MM
BOTT DRAWER DIVIDER 43020011
ARMORGARD FRLK2-240 FORMA-STOR LIGHTING KIT
SPARTEX SELS17458XXX LOWER SHELF 1800MM LINOLEUM
ARMORGARD TKD1 DIVIDER KIT SET OF 3
BOTT CUBIO CUPBOARD SHELF GALVANISED KIT 42101018.51V
BOTT CUBIO DIVIDER KIT ETS-86150 7 COMP 43020731.51